Specifications
Details
- Country of OriginUS
- Housing ConstructionStamping
- Housing MaterialPressed Steel
- Housing TypeTwo-Bolt Pillow Block
- Product TypePillow Block Housings
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)