Motion
SNW28.415
Adapter Sleeve - 4.9375 in Bore Dia., 110 mm Overall Length, 5.497-12 Thread Size
Mi Item #03431337
MFR #SNW28.415
Price$638.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.9375 in Bore Dia., 110 mm Overall Length, 5.497-12 Thread Size
Mi Item #03431337
MFR #SNW28.415

Mfr description
SNW28X0415 SLEEVE ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$638.57/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Overall Length  
    110 mm
  • Thread Size  
    5.497-12

Details

  • Compatible Bearing Number
    22228
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    4026677345899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)