Motion
5362-02

GOJO IND.
5362-02

Antibacterial Handwash - 1200 ml, Fruit Scent, Clear Amber Color
MI ITEM #03431400
MFR #5362-02
Price$72.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5362-02

Antibacterial Handwash - 1200 ml, Fruit Scent, Clear Amber Color
MI ITEM #03431400
MFR #5362-02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.17/each

Specifications

Dimensions

  • Case Height
    8.6300 in
  • Case Weight
    5.88 lbs
  • Case Width
    6.0000 in
  • Container Size
    1200 ml
  • Overall Depth
    7.2500 in
  • Overall Height
    8.2500 in
  • Overall Width
    5.4700 in
  • Weight
    5.88 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Clear Amber
  • Dispensing Action
    TFX
  • Foam Action
    Foaming Action
  • For Use With
    TFX
  • Form
    Liquid
  • Meets Industry Standards By
    FDA
  • Product Types
    Sanitizer
  • Scent
    Fruit
  • UPC_NO
    073852009705

Overview

Mfr description
5362-02 HANDWASH FOAM ANTIBACT TF 1200ML
  • GOJO SANITARY SEALED™ refill helps lock out germs
  • Fresh dispensing valve with each refill
  • Refill snaps in place with audible click
  • Skylight makes it easy to see fill level
  • Size: 1200 mL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought