Motion
6006VVC3P5
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width
Mi Item #03431410
MFR #6006VVC3P5
Price$89.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width
Mi Item #03431410
MFR #6006VVC3P5

Mfr description
6006VVC3P5 BRG.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.65/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Height
    13 mm
  • Overall Length
    55 mm
  • Overall Width  
    13 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6006VVC3P5 is a 30mm bore radial deep groove ball bearing with double seals, 55mm OD, and 13mm width for industrial use.
  • Manufacturer Catalog Number
    6006VVC3P5
  • Manufacturer Upc Number
    029176724848
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176724848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)