Motion
9533-15
9533-15
MI ITEM #03431434
MFR #9533-15
Price$833.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9533-15
MI ITEM #03431434
MFR #9533-15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$833.92/each

Specifications

Dimensions

  • Duct Diameter
    8 in
  • Ducting Length
    15 ft
  • Overall Dimensions
    32 x 13-1/2 x 14-1/2 in
  • Overall Length
    32 in
  • Weight
    33 lbs

Details

  • Amperage
    4.5 to 2.2 (60 Hz) A, 4.8 to 2.4 (50 Hz) A
  • Explosion Proof
    Not Specified Explosion Prooof
  • Flow Rate
    831 cfm
  • Horsepower
    1/3 hp
  • Housing Material
    Polyethylene
  • Power Source
    Electric (AC)
  • Standards Met
    ASTM 227, CSA Certified, UL Recognized
  • Type
    Axial Blower
  • Voltage
    115 to 230 V

Overview

Mfr description
9533-15 BLOWER/DUCT KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought