Motion
WB219JELC2 1 3/16 UNMTD BALL BRG

LINK-BELT
WB219JELC2 1 3/16 UNMTD BALL BRG

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #03431617
MFR #WB219JELC2 1 3/16 UNMTD BALL BRG
Price$90.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WB219JELC2 1 3/16 UNMTD BALL BRG

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #03431617
MFR #WB219JELC2 1 3/16 UNMTD BALL BRG

Mfr description
WB219JELC2 BRG&COL WB219JEL/C2
  • 1 3/16" Unmounted, Non Relubricatable, Cylindrical OD, Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Steel Retainer, C2 Clearance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.45/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width  
    0.9380 in
  • Outer Ring Width  
    0.7087 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    3.0000 in
  • Weight
    0.77 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699185133
  • Max Operating Temperature
    225 °F
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Steel
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699185133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)