Motion
VQ110U-5LO-M5

SMC CORP OF AMERICA
VQ110U-5LO-M5

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, 5 mm
Mi Item #03431728
MFR #VQ110U-5LO-M5
Price$39.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ110U-5LO-M5

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, 5 mm
Mi Item #03431728
MFR #VQ110U-5LO-M5

Mfr description
VQ110U-5LO-M5 VALVE, COMPACT, CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.40/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Flow Direction
    3-Way
  • For Use With Series
    VQ100
  • Manifold Port(s)
    M5 x 0.8
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    3
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Series
    VQ100
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VQ100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)