Motion
GB1820ST
Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03431759
MFR #GB1820ST
Price$10.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03431759
MFR #GB1820ST

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.79/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    CSA Z94.3-07, ANSI/ISEA Z87.1-2010, CE EN 166, MCEPS Class 1 and 3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Includes
    Interchangeable Temples
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V2G
  • Specialty Features
    Vented
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Type
    Safety Glasses
  • UPC_NO
    814992006533
  • UV Protection
    Provides UV Protection

Overview

Mfr description
GB1820ST GOGGLES/GRAY LENS
  • Lens and frame vented to increase airflow
  • Headband and temples feature ratchet adjustment for perfect fit, features quick-fit retainer
  • Flame-resistant foam padding forms perfect seal to keep out dust and airborne particles
  • 9.75 base curved lens provides full side protection, treated to prevent fogging and self-seal small scratches
  • Provides 99% protection against harmful UV rays
  • Meets Z87.1 high-impact requirements as well as CE EN 166, CSA Z94.3-07, AS/NZS 1337 and MIL-PRF-32432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought