Motion
190773-16S
Aeroquip 190773 Series Reusable Hose Fittings 45° Elbow Universal
MI ITEM #03433190
MFR #190773-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190773 Series Reusable Hose Fittings 45° Elbow Universal
MI ITEM #03433190
MFR #190773-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190773-16S FITTING 45DEG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    45° Elbow
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 5/16-12
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    2.86 in
  • Length
    4.65 in
  • Overall Length
    4.65 in
  • Manufacturer Catalog Number
    190773-16S
  • Finish
    DURA-KOTE
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.5 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.83 in
  • Type
    Hose Fitting
  • Height
    3.11 in
  • Angle
    45 °
  • Outer Diameter
    1.38 in
  • Weight
    1.78 lb
  • Working Pressure
    2500 psi
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.78 lb
  • Compatible Tube Outer Diameter
    1 in
  • End 2 Size
    1 in
  • Hose Dash Size
    -16
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text