Motion
FSP-2 5 in x 25 ft

FLEXAUST INC
FSP-2 5 in x 25 ft

Ducting Hose - 5.000 in ID, 25 ft Length, Double-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip, Polyester Material, 8.00 psi
Mi Item #03433534
MFR #FSP-2 5 in x 25 ft
Price$15.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
FSP-2 5 in x 25 ft

Ducting Hose - 5.000 in ID, 25 ft Length, Double-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip, Polyester Material, 8.00 psi
Mi Item #03433534
MFR #FSP-2 5 in x 25 ft

Mfr description
2480500025 5" ID X 25' FSP-2 2-PLY PVC
  • Wearstrip offers additional external abrasion & drag resistance
  • Great moisture, mildew, & chemical resistance
  • Low friction loss
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.78/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.700 in
  • Inside Diameter
    5.000 in
  • Length
    25 ft
  • Weight
    0.89 lbs/ft

Details

  • Application
    Air Duct Cleaning, Flame Retardant, Foundry Sand Transfer, Grinders, Lav Waste Disposal, Ozone, Sheet Metal, Shipyards, Straw Blowing
  • Coating
    PVC
  • Color
    Black with Orange Wearstrip
  • Compression Ratio
    3:1
  • Construction
    Double-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2480500025
  • Manufacturer Product Page
  • Negative Pressure
    13.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire & External PVC Wearstrip
  • Series
    Flexaust® FSP-2
  • Technical Data Sheet
  • Temperature Range
    -20 to 180 °F
  • Transported Substance
    Dust
  • Working Pressure
    8.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)