Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - PM-4DE Series, PM High Speed Steel Material, TiN Finish/Coating, Double End, 7/16 in Mill Diameter, 4 Flutes, 25.4 mm Length of Cut
MI ITEM #03433535
MFR #C31892

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C31892 ENDMILL 7/16 HSS DOUBLE

Specifications

  • Mill Diameter
  • Mill Material
    PM High Speed Steel
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    37 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    104.78 mm
  • Shank Type
    Weldon Flat
  • Series
    PM-4DE
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text