Motion
44408
Jobber Length Drill Bit - 150L Series, 1/8 in, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
Mi Item #03433549
MFR #44408
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150L Series, 1/8 in, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
Mi Item #03433549
MFR #44408

Mfr description
44408 DRILL LEFT HAND 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.60/each

Specifications

Dimensions

  • Drill Bit Size  
    1/8 in
  • Flute Length  
    1-5/8 in
  • Overall Length  
    2-3/4 in
  • Shank Diameter
    1/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Left Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Series
    150L
  • Shank Type
    Plain Round
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)