Motion
C02667
Jobber Length Drill Bit - 2011 Series, #47, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 50.8 mm OAL
MI ITEM #03433610
MFR #C02667
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2011 Series, #47, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 50.8 mm OAL
MI ITEM #03433610
MFR #C02667

Mfr description
C02667 DRILL COTTER PIN DR 47
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Diameter
    0.0785 in, 1.99 mm, #47
  • Drill Bit Size  
    #47
  • Drilling Depth
    1.0000 in, 25.39 mm
  • Flute Length  
    1 in
  • Helix Angle
    30 °
  • Number of Hole Sizes
    1
  • Overall Length  
    50.8 mm
  • Shank Diameter
    1.99 mm
  • Shank Length
    1.0000 in, 25.40 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Fastener Type Compatibility
    Rivets
  • Finish Coating
    Oxide
  • Flute Type
    Jobber
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    2011
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Parallel
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)