Motion
C02702
Jobber Length Drill Bit - 2011 Series, #31, High Speed Steel Material, 41.28 mm Flute, 135 ° Point Angle, 69.85 mm OAL
MI ITEM #03433627
MFR #C02702
List Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2011 Series, #31, High Speed Steel Material, 41.28 mm Flute, 135 ° Point Angle, 69.85 mm OAL
MI ITEM #03433627
MFR #C02702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.71/each for your price

Overview

Mfr description
C02702 DRILL COTTER PIN DR 31

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Cutting Direction
    Right Hand Cut
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Shank Diameter
    3.05 mm
  • Series
    2011
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text