Motion
C02735
Jobber Length Drill Bit - 2011 Series, 1/4 in, High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 79.38 mm OAL
Mi Item #03433644
MFR #C02735
Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2011 Series, 1/4 in, High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 79.38 mm OAL
Mi Item #03433644
MFR #C02735

Mfr description
C02735 DRILL COTTER PIN DR 11/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.59/each

Specifications

Dimensions

  • Diameter
    0.1719 in, 4.37 mm
  • Drill Bit Size  
    1/4 in
  • Drilling Depth
    2.1250 in, 53.97 mm
  • Fastener Size Compatibility
    Cotter Pin
  • Flute Length  
    2-1/8 in
  • Helix Angle
    30 °
  • Number of Hole Sizes
    1
  • Overall Length  
    79.38 mm
  • Shank Diameter
    4.37 mm
  • Shank Length
    1.1250 in, 28.57 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Fastener Type Compatibility
    Rivets
  • Finish Coating
    Oxide
  • Flute Type
    Jobber
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    2011
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Parallel
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)