Motion
C12199
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 19/32 in, 4-7/8 in Flute, 118 ° Point Angle, 8.7500 in, 222.25 mm Overall Length
Mi Item #03433697
MFR #C12199
Price$94.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 19/32 in, 4-7/8 in Flute, 118 ° Point Angle, 8.7500 in, 222.25 mm Overall Length
Mi Item #03433697
MFR #C12199

Mfr description
C12199 DRILL TAPER SHANK 19/32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.36/each

Specifications

Dimensions

  • Diameter
    0.5938 in, 15.08 mm
  • Drill Bit Size
    19/32 in
  • Drilling Depth
    4.8750 in, 123.82 mm
  • Flute Length
    4-7/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    8.7500 in, 222.25 mm
  • Shank Length
    3.8750 in, 98.42 mm

Details

  • Bit Type
    Taper Length
  • Flute Type
    Radial
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    2410
  • Shank Type
    Taper
  • Specification
    American Standards
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Web Configuration
    Standard Taper
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)