Motion
C12250
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 1 in, 161.93 mm Flute, 135 ° Point Angle, 279.4 mm Overall Length
MI ITEM #03433701
MFR #C12250
Your Price$156.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 1 in, 161.93 mm Flute, 135 ° Point Angle, 279.4 mm Overall Length
MI ITEM #03433701
MFR #C12250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$156.04/each(List $174.83)

Overview

Mfr description
C12250 DRILL TAPER SHANK 1"

Specifications

  • Drill Bit Size
    1 in
  • Flute Length
    161.93 mm
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    3MT
  • Point Angle
    135 °
  • Point Type
    Radial
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    279.4 mm
  • Helix Angle
    30 °
  • Spiral Type
    Regular Spiral
  • Series
    2410
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Shank Type
    Tanged
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text