Motion
C47571
Jobber Length Drill Bit - 1727 Series, 1/8 in, Carbide Material, 31.75 mm Flute, 118 ° Point Angle, 57.15 mm OAL
Mi Item #03433708
MFR #C47571
Price$42.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1727 Series, 1/8 in, Carbide Material, 31.75 mm Flute, 118 ° Point Angle, 57.15 mm OAL
Mi Item #03433708
MFR #C47571

Mfr description
C47571 DRILL CARBIDE 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.32/each

Specifications

Dimensions

  • Drill Bit Size  
    1/8 in
  • Flute Length  
    31.75 mm
  • Overall Length  
    57.15 mm
  • Shank Diameter
    1/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    Carbide
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Four Facet
  • Series
    1727
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Slow Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)