Motion
44404
Jobber Length Drill Bit - 150L Series, 1/16 in, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in OAL
MI ITEM #03433715
MFR #44404
List Price$9.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150L Series, 1/16 in, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in OAL
MI ITEM #03433715
MFR #44404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.96/each for your price

Overview

Mfr description
44404 DRILL 1/16 LEFT HAND

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Radial
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Cutting Direction
    Left Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/16 in
  • Series
    150L
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text