Overview
Mfr description
C65585 0650M M14X2.0 CRBN HEX DIE
Specifications
- Die Outside Diameter1-1/2 in
- Die MaterialHigh Speed Steel
- Die TypeAdjustable
- Thread DirectionRight Hand
- Thread StandardMetric
- Thread SizeM14 x 2
- UPC_NO697334655855
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data