Overview
Mfr description
C65583 0650M M10X1.5 CRBN HEX DIE
Specifications
- Die Outside Diameter1 in
- Die MaterialHigh Speed Steel
- Die TypeAdjustable
- Thread DirectionRight Hand
- Thread StandardMetric
- Thread SizeM10 x 1.5
- UPC_NO697334655831
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data