Motion
NU2317EMC3
NSK Medium Wide Cylindrical Roller Bearing, 85 mm Dia Bore, 180 mm OD, 1 Row, 60 mm W, 485000 N Dynamic/485000 N Static Load
MI ITEM #03433849
MFR #NU2317EMC3
List Price$2,246.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 85 mm Dia Bore, 180 mm OD, 1 Row, 60 mm W, 485000 N Dynamic/485000 N Static Load
MI ITEM #03433849
MFR #NU2317EMC3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$2,246.18/each for your price

Overview

Mfr description
NU2317EMC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3800 rpm
  • Maximum RPM (Grease)
    3000 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    60 mm
  • Outer Ring Width
    60 mm
  • Fillet Radius
    2.5 mm
  • Series
    23
  • Weight
    18.41 lbs
  • Manufacturer Upc Number
    029176707032
  • UPC_NO
    029176707032
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text