Motion
NU321EMC3
NSK Medium Cylindrical Roller Bearing, 105 mm Dia Bore, 225 mm OD, 1 Row, 49 mm W, 525000 N Dynamic/480000 N Static Load
MI ITEM #03433870
MFR #NU321EMC3
Price$2,500.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 105 mm Dia Bore, 225 mm OD, 1 Row, 49 mm W, 525000 N Dynamic/480000 N Static Load
MI ITEM #03433870
MFR #NU321EMC3

Mfr description
NU321EMC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,500.37/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    49 mm
  • Outer Ring Width
    49 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    225 mm
  • Weight
    21.56 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176649806
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum RPM (Oil)
    3200 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176649806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)