Motion
24883

3M
24883

Duct Tape - 1.8800 in Wide, 50 yd Long, 6 mil Thick, Tensile Strength: 33 N/100 mm, Silver Color
Mi Item #03434037
MFR #24883
Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24883

Duct Tape - 1.8800 in Wide, 50 yd Long, 6 mil Thick, Tensile Strength: 33 N/100 mm, Silver Color
Mi Item #03434037
MFR #24883

Mfr description
24883 UTILITY DUCT TAPE 2929 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyethylene backing resists moisture prolonging the tape bond in moist or humid environments
  • Rubber adhesive sticks well to many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.82/each

Specifications

Dimensions

  • Length
    50 yd
  • Overall Length
    45.70 m, 50 yd
  • Overall Thickness
    5.5 mil | 0.14 mm
  • Overall Width
    1.8800 in, 48 mm
  • Shelf Life
    12 months
  • Tensile Strength
    33 N/100 mm
  • Thickness
    6 mil
  • Width
    1.8800 in

Details

  • Adhesion Strength
    45 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Silver
  • Elongation at Break
    14 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    70006416344
  • Manufacturer Upc Number
    00051115248832
  • Max Operating Temperature
    93 °C, 200 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Types
    General Use Duct Tape
  • UPC_NO
    00051115248832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)