Motion
GTC7705RT-12IN

REXNORD INC
GTC7705RT-12IN

TCF7705-12 Rexnord MatTop® 7705RT Series RubberTop® Chain
MI ITEM #03434040
MFR #GTC7705RT-12IN
Price$218.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GTC7705RT-12IN

TCF7705-12 Rexnord MatTop® 7705RT Series RubberTop® Chain
MI ITEM #03434040
MFR #GTC7705RT-12IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.46/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1 in
  • Minimum Backflex Radius
    2 in
  • Weight
    0.22 lbs
  • Weight per Foot
    2.63 lb

Details

  • Additional Details
    GTC7705RT 12 Inch Wide RubberTop MatTop® Chain with Acetal Pins Molded In Grey Tough Composite Material
  • Base Chain Material
    GTC
  • Chain Material
    Grey Tough Composite
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Grey Tough Composite
  • Flight Material
    GTC
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Pin Material
    Acetal
  • UPC_NO
    793699468571

Overview

Mfr description
GTC7705RT-12IN
  • GTC7705 RubberTop® 12 Inch Wide MatTop® Chain Molded in Grey Tough Composite Material And Assembled With Acetal Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought