Motion
ZM12
ZM Series Bearing Lock Nut - M12x1 mm Thread Size, 22 mm OD, 18 mm Face Dia., 8 mm Width
MI ITEM #03434058
MFR #ZM12
Price$134.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M12x1 mm Thread Size, 22 mm OD, 18 mm Face Dia., 8 mm Width
MI ITEM #03434058
MFR #ZM12

Mfr description
ZM12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.66/each

Specifications

Dimensions

  • Face Diameter  
    18 mm
  • Outside Diameter  
    22 mm
  • Overall Height
    0.3125 in
  • Overall Width
    8 mm
  • Thread Size  
    M12x1 mm
  • Weight
    0.05 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
  • UPC_NO
    4012802079296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)