Motion
3/C78
PowerBand® 90943078 V-Belt - C Section, 3 Band, 82.00 in Outside Length, Smooth, HI-POWER II® POWERBAND®
Mi Item #03434059
MFR #3/C78
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerBand® 90943078 V-Belt - C Section, 3 Band, 82.00 in Outside Length, Smooth, HI-POWER II® POWERBAND®
Mi Item #03434059
MFR #3/C78

Mfr description
3/C78 POWERBAND BELT
  • Arched top, concave sidewalls and rounded corners provideuniform tensile loading and uniform pulley sidewall contactfor excellent belt service life and reduced pulley wear
  • Vulcanized Flex-bonded tensile cords provide superiorresistance to tensile and ?exing forces, fatigue and shockloads
  • Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    40
  • Belt Height
    17/32 in
  • Effective Length
    82.18 in / 2087 mm
  • Nominal Outside Length
    83.0000 in
  • Overall Height
    0.5313 in
  • Rib Width
    0.8750 in
  • Thickness
    15 mm
  • Top Width
    2-5/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    7.10 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Smooth
  • Belt Style
    HI-POWER II® POWERBAND®
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    The wrapped classical section Hi-Power™ V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
  • Manufacturer Catalog Number
    3/C78
  • Manufacturer Upc Number
    072053345957
  • Material
    SBR
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    3
  • Outside Circumference
    83.04 in / 2109 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    C
  • Standards Met
    ISO 1813, RMA
  • Static Conductive
    Yes
  • Trademark
    Hi-Power™ II Powerband™
  • Unitset
    Yes
  • UPC_NO
    072053345957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)