Motion
381  5/1 B WR

HUB CITY INC
381 5/1 B WR

381 5/1 B WR Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 3.75 in Center Distance, Solid Shaft, 1.0000 in Input Size
Mi Item #03434063
MFR #381 5/1 B WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
381 5/1 B WR

381 5/1 B WR Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 3.75 in Center Distance, Solid Shaft, 1.0000 in Input Size
Mi Item #03434063
MFR #381 5/1 B WR

Mfr description
0220-63709 381-B-5:1 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    381
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    3230 in-lbs
  • Output Size
    1.5000 in
  • Ratio
    5:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    77.00 lbs

Details

  • CAD Drawing
    RATIO=5/1|STYLE=B
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-78547
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798592961
  • Max Input Horsepower
    20.000 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    380
  • Style
    B
  • UPC_NO
    662798592961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)