Motion
P2B520-ISAF-307LE

DODGE
P2B520-ISAF-307LE

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03434108
MFR #P2B520-ISAF-307LE
Price$2,224.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B520-ISAF-307LE

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03434108
MFR #P2B520-ISAF-307LE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,224.87/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bolt Center To Center Length
    11.6300 to 13.1300 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    4.16 in
  • Take Up Frame Size
    HD-350

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    65500 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    070966
  • Max Rpm
    2600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Series
    22218
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    81500 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476045876

Overview

Mfr description
P2B520-ISAF-307LE 070966

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought