Motion
PKB22655FH 3 7/16 PILLOW RLR BRG

LINK-BELT
PKB22655FH 3 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 3.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
Mi Item #03434352
MFR #PKB22655FH 3 7/16 PILLOW RLR BRG
Price$6,527.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKB22655FH 3 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 3.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
Mi Item #03434352
MFR #PKB22655FH 3 7/16 PILLOW RLR BRG

Mfr description
PKB22655FH PILLOWBLK PK-B22655FH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,527.43/each

Specifications

Dimensions

  • Base Height
    3.7500 in
  • Base To Bore Centerline
    3.7500 in
  • Base Width
    4-1/8 in
  • Bolt Center Diameter
    10.0000 in
  • Bolt Center To Center Length
    10.0000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    4.2900 in
  • Housing Width
    4.2900 in
  • Inside Diameter
    3.4375 in
  • Length
    13.0000 in
  • Length Through Bore
    4.2900 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    7.5000 in
  • Overall Length  
    13.0000 in
  • Overall Width
    4.2900 in
  • Shaft Diameter
    3.4375 in
  • Thread Size
    1/8 NPT
  • Weight
    47 lbs
  • Width
    4.2910 in, 109 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW655
  • Additional Details
    Relubricatable | Clearance Seal | Powder Coated
  • Bearing Number
    B655L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    PKB22600F
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    10.0000 in
  • Dynamic Load Capacity
    62300 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    4 Bolt
  • Housing Construction
    Solid
  • Housing ID
    PKB22600F
  • Housing Material
    Steel
  • Housing Type
    Four Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PKB22655FH
  • Material
    Cast Steel
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1650 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B655L
  • Replacement End Cap
    B456DTC
  • Replacement Seal
    B456HS
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Standoff Included
    No
  • Static Load Capacity
    90700 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699060324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)