Motion
NCDGCA20-0100-G59

SMC CORP OF AMERICA
NCDGCA20-0100-G59

1 Rod Size, 1 Stroke Length
MI ITEM #03434505
MFR #NCDGCA20-0100-G59
Price$164.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGCA20-0100-G59

1 Rod Size, 1 Stroke Length
MI ITEM #03434505
MFR #NCDGCA20-0100-G59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.15/each

Specifications

Dimensions

  • Rod Size
    1
  • Stroke
    1

Details

  • Body Material
    Aluminum
  • Installation Instructions
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145
  • Minimum Operating Pressure
    +8
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Proof Pressure
    +215
  • Series
    NCG
  • Spec Sheet
  • Standards Met
    JIS Class 2

Overview

Mfr description
NCDGCA20-0100-G59 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought