Motion
48002
Duratemp H (HNBR) Oil Seal - Solid, 4.766 in Shaft Dia., 6.254 in OD, 0.795 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #03436158
MFR #48002
List Price$193.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duratemp H (HNBR) Oil Seal - Solid, 4.766 in Shaft Dia., 6.254 in OD, 0.795 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #03436158
MFR #48002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.56/each for your price

Overview

Mfr description
48002 SCOTSEAL OLD 48001
  • Seal Includes The Industry-Leading Skf-Patented Waveseal Lip Design For Improved Performance.
  • Scotseal Plusxl Requires No Special Installation Tools.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.766 in
  • Outside Diameter
    6.254 in
  • Overall Width
    0.795 in
  • Design Type
    PLUS XL
  • Lip Material
    Duratemp (H) - Hydrogentated Nitrile
  • Description Keyword
    PLUS XL Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Pressure Tolerance
    2 psi
  • Manufacturer Upc Number
    085311298377
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Weight
    0.76 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text