Motion
58-8120DD
ProCoat Coated Supported Glove - Size One Size Fits All, PVC, Gauntlet Cuff, 28 cm Length, Black
MI ITEM #03436305
MFR #58-8120DD
Price$7.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProCoat Coated Supported Glove - Size One Size Fits All, PVC, Gauntlet Cuff, 28 cm Length, Black
MI ITEM #03436305
MFR #58-8120DD

Mfr description
8120DD MENS PVC/DBL DIP GLOVES
  • Sandy finish provides excellent wet grip
  • Double dipped for enhanced liquid protection and extended wear
  • Interlock lining dries quickly, sheds little lint and offers great dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.58/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    28 cm
  • Size
    MENS
  • Weight
    13 kg

Details

  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Application
    Mining, Construction, Refining, Petrochemicals
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Features & Benefits
    • Sandy finish provides excellent wet grip • Double dipped for enhanced liquid protection and extended wear • Interlock lining dries quickly, sheds little lint and offers great dexterity • Black color hides dirt • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Lined
    Interlock
  • Liner Color
    Black
  • Liner Material
    Interlock
  • Lining Material
    Knit
  • Manufacturer Upc Number
    616314006432
  • Material
    PVC
  • Material Type
    PVC
  • Product Line
    ProCoat
  • Protection Type
    Chemical Resistant
  • Standards Met
    CE, EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    616314006432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)