Motion
EVZM550-F01-34R

SMC CORP OF AMERICA
EVZM550-F01-34R

Mechanical Air Control Valve - 4-Way, Body Ported, 1/8 in
Mi Item #03436340
MFR #EVZM550-F01-34R
Price$59.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVZM550-F01-34R

Mechanical Air Control Valve - 4-Way, Body Ported, 1/8 in
Mi Item #03436340
MFR #EVZM550-F01-34R

Mfr description
EVZM550-F01-34R VALVE, MECHANICAL
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 0.7MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.08/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Overall Height
    39 mm
  • Overall Length
    133 mm
  • Overall Width
    40 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Actuator Type
    Twist Selector
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    10.8 mm²
  • Flow Direction
    4-Way
  • Flow Rate
    0.6 Cv
  • For Use With Series
    VZM500
  • Manifold Port(s)
    0.1250 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Pilot Type
    External Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPP
  • Seal Material
    Nitrile
  • Series
    VZ
  • Set Pressure Range
    21.8 to 101.5 psi
  • Standards Met
    JIS
  • Valve Function
    Spool
  • Valve Series
    VZM500
  • Wetted Parts Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)