Motion
MGF63-50
Cylinder, Guide
MI ITEM #03436341
MFR #MGF63-50
List Price$877.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Guide
MI ITEM #03436341
MFR #MGF63-50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$877.85/each for your price

Overview

Mfr description
MGF63-50 CYLINDER

Specifications

  • Guided Cylinder Type
    Heavy Duty Guide Cylinder
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/4 BSPT
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Push Force At 100 Psi
    2182 N
  • Pull Force At 100 Psi
    1469 N
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    110 mm
  • Overall Width
    160 mm
  • Overall Height
    160 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Direct
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    36 mm
  • Series
    MGF
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text