Motion
5019L
SensaGuard® Disposable Gloves - Large Size, PVC, Powdered, 3.0 mil Thick, Transparent Color
Mi Item #03436351
MFR #5019L
Price$15.97/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SensaGuard® Disposable Gloves - Large Size, PVC, Powdered, 3.0 mil Thick, Transparent Color
Mi Item #03436351
MFR #5019L

Mfr description
5019L VINYL DISPOSABLE POWDERED GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.97/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    9 in
  • Thickness
    3.0 mil

Details

  • Application
    Food Processing
  • Color
    Transparent
  • Cuff Type
    Beaded
  • Food Grade
    Food Grade
  • Latex Free
    Yes
  • Material
    PVC
  • Powder Style
    Powdered
  • Product Line
    "SensaGuard®"
  • Standards Met
    FDA, USP Approved
  • Sterile Gloves
    Non-Sterile
  • UPC_NO
    10451435019391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)