Motion
AR30-N03B-YZ
Standard Air Regulator - NPT 0.3750 Port
MI ITEM #03436533
MFR #AR30-N03B-YZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - NPT 0.3750 Port
MI ITEM #03436533
MFR #AR30-N03B-YZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Outlet Port Size
    3/8 in
  • Port Size
    3/8 NPT
  • Weight
    0.89 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Bracket, Knob, Name Plate, Pressure Gauge - psi, °F
  • Inlet Port Type
    Straight
  • Knob Type
    Upward Knob
  • Mounting Type
    With Bracket
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    NPT

Overview

Mfr description
AR30-N03B-YZ REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought