Motion
A1S1-B
A-Series Pneumatic Plug - Brass Body Material, 1/8 in Hose Barb, 500 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #03436616
MFR #A1S1-B
Your Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Series Pneumatic Plug - Brass Body Material, 1/8 in Hose Barb, 500 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #03436616
MFR #A1S1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.70/each(List $10.00)

Overview

Mfr description
A1S1-B BRASS PLUG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/8 in Hose Barb
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/8 in
  • Flow Rate
    7 cfm
  • Length
    1.50 in
  • Burst Pressure
    15500 psi
  • Weight
    0.020 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text