Motion
L08-01A
Modular Air Lubricator - NPT 0.1250, 0.60 oz Oil Capacity
MI ITEM #03436691
MFR #L08-01A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.1250, 0.60 oz Oil Capacity
MI ITEM #03436691
MFR #L08-01A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L08-01A LUBRICATOR

Specifications

  • Port Size
    1/8 NPT
  • Oil Capacity
  • Bowl Options
    None
  • Operating Medium
    Air
  • Maximum Operating Pressure
    150 psi
  • Operating Temperature Range
    32 to 125 °F
  • Min Operating Temperature
    32 °F
  • Max Operating Temperature
    125 °F
  • Overall Width
    1.57 in
  • Overall Height
    5.98 in
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text