Motion
MBNFL5-16CEB

AMI BEARINGS INC
MBNFL5-16CEB

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03436830
MFR #MBNFL5-16CEB
Price$226.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MBNFL5-16CEB

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03436830
MFR #MBNFL5-16CEB

Mfr description
MBNFL5-16CEB 1 2-BOLT FLG
  • 440C stainless steel insert is setscrew locking with narrow inner ring
  • Housing is made of PBT thermoplastic with a thermoplastic closed cover and spring loaded back seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.52/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bore Diameter  
    1 in
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    5.1250 in

Details

  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Bore Type
    Straight
  • Closure Type
    1 Closed Cover & Back Seal
  • Duty Type
    Standard Duty
  • End Type
    Closed Cover & Back Seal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Narrow Width Two-Bolt Flange w/ Cover & Back Seal
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    MB5-16
  • Seal Type
    Contact Seal
  • Series
    MBNFL200CEB
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250212392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)