Motion
6040M
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 51 mm Width
Mi Item #03437091
MFR #6040M
Price$2,717.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 51 mm Width
Mi Item #03437091
MFR #6040M

Mfr description
6040M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,717.73/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outer Ring Width
    51 mm
  • Outside Diameter  
    310 mm
  • Overall Height
    51 mm
  • Overall Length
    310 mm
  • Overall Width  
    51 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6040M is a 200mm bore radial deep groove ball bearing with open design, 310mm OD, and 51mm width for general applications.
  • Manufacturer Catalog Number
    6040M
  • Manufacturer Upc Number
    029176520112
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176520112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)