Motion
AF30-N02B-2Z-X430

SMC CORP OF AMERICA
AF30-N02B-2Z-X430

Modular Style Air Filter - AF, 0.2500 in Ports, Metal Bowl, Manual Drain, Standard
Mi Item #03437391
MFR #AF30-N02B-2Z-X430
Price$40.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF30-N02B-2Z-X430

Modular Style Air Filter - AF, 0.2500 in Ports, Metal Bowl, Manual Drain, Standard
Mi Item #03437391
MFR #AF30-N02B-2Z-X430

Mfr description
AF30-N02B-2Z-X430 FILTER, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.35/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.2500 in
  • Weight
    0.84 lbs

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    Standard
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Maximum Temperature
    140 °F
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AF
  • Thread Standard
    NPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)