Motion
ASP330F-01-08S-X209

SMC CORP OF AMERICA
ASP330F-01-08S-X209

FLOW CONTROL, PILOT C/VALVE
Mi Item #03437392
MFR #ASP330F-01-08S-X209
Price$44.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASP330F-01-08S-X209

FLOW CONTROL, PILOT C/VALVE
Mi Item #03437392
MFR #ASP330F-01-08S-X209

Mfr description
ASP330F-01-08S-X209
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.25/each

Specifications

Dimensions

  • Tube Outside Diameter
    0.3149 in, 8 mm
  • Tube Size
    8 mm

Details

  • Flow Rate
    2.9 mm2, 180 l/min
  • Maximum Operating Pressure
    1 MPa
  • Piping Type
    Universal
  • Proof Pressure
    1.5 MPa
  • Type
    Pilot Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)