Specifications
Dimensions
- Length100 ft
- Minimum Bend Radius38.1 mm
- Tube Outer Diameter0.375 in
Details
- ColorBlack
- Description KeywordReinforced, MTO
- Fluid TypeAir
- Material SpecificationD.O.T. FMVSS571.106, SAE J844 Type “A” or “B”, Performance requirements of SAE J1131 and SAE J2494
- Max Operating Temperature200 °F
- Min Operating Temperature-40 °F
- Operating Pressure At Room Temp150 psi
- Tube MaterialNylon (Polymide)
- Typical ApplicationsAir Brake, General Purpose Air