Motion
60513
2" X 27' U-HOOK 5K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #03437797
MFR #60513
Price$40.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 27' U-HOOK 5K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #03437797
MFR #60513

Mfr description
60513 STRAP TYPE MAG SHIPPING
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment
  • Soft, wide webbing helps protect cargo from damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.89/each

Specifications

Dimensions

  • Overall Length
    27 ft
  • Sling Length
    27 ft
  • Strap Width
    2 in
  • Ultimate Strength
    5000 lb
  • Weight
    4.6 lbs
  • Width
    2 in
  • Working Load Limit
    1600 lb

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • End Fitting Type
    U-Hook
  • Manufacturer Upc Number
    697886605131
  • Material
    POLYESTER
  • Nominal Break Strength
    1600 lbs
  • Product Class
    9V
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Tensioning Mechanism
    Ratchet
  • Tie Down Strap Type
    Ratchet Assembly
  • Ultimate Break Strength Or Proof Tst
    5000 lbs
  • UPC_NO
    697886605131
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)