Overview
Mfr description
MXS6-40A-M9NL SLIDE CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- Additional DetailsStandard
- Manufacturer Product Page
- Manufacturer Catalog
- Port Thread StandardM Thread
- Adjuster OptionAdjuster (Extension End)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data