Motion
DGMPC-5P-ABK-BAK-30

VICKERS BY DANFOSS
DGMPC-5P-ABK-BAK-30

System Stak™ Pilot Operated Check Valve - Size 05, 15 psi Cracking Pressure, 32 gpm Max, (1st Function) Check in Port A, Pilot in Port A, (2nd Funtion) Check in Port B, Pilot in Port B
MI ITEM #03437936
MFR #DGMPC-5P-ABK-BAK-30
Your Price$1,082.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMPC-5P-ABK-BAK-30

System Stak™ Pilot Operated Check Valve - Size 05, 15 psi Cracking Pressure, 32 gpm Max, (1st Function) Check in Port A, Pilot in Port A, (2nd Funtion) Check in Port B, Pilot in Port B
MI ITEM #03437936
MFR #DGMPC-5P-ABK-BAK-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,082.54/each(List $1,244.93)

Overview

Mfr description
DGMPC-5P-ABK-BAK-30 ASSY#878267
  • Pilot-operated check functions in one or both service lines (A or B) with operating pilot supply coming from the opposite service line
  • With pressure in one service line, the check valve in the other service line will be open (subject to system/actuator pressures being correct for the valve area ratios)
  • A 3:1 area ratio of pilot piston to check valve seat is supplemented by an optional 20:1 decompression feature

Specifications

  • Check Valve Type
    Pilot Operated Dual Function Check Valve
  • Check Location
    Check in Port A, Pilot in Port A
  • Cracking Pressure
    15 psi
  • Check Location 2Nd Function
    Check in Port B, Pilot in Port B
  • Cracking Pressure 2Nd Function
    15 psi
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4500 psi
  • Maximum Viscosity
    100 sus
  • Size (ISO-4401)
    Size 05
  • Model
    878267
  • Overall Length
    128 mm
  • Overall Width
    69.5 mm
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text