Motion
FC558-20
Aeroquip (Eaton) Air Conditioning Hose - 1-1/4 in ID, 1.53 in OD, 500 psi Working Pressure, 2500 psi Burst Pressure, Polyester Cover, Chlorobutyl Tube
MI ITEM #03437949
MFR #FC558-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Air Conditioning Hose - 1-1/4 in ID, 1.53 in OD, 500 psi Working Pressure, 2500 psi Burst Pressure, Polyester Cover, Chlorobutyl Tube
MI ITEM #03437949
MFR #FC558-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    9 in
  • Height
    1.51 in
  • Hose Dash Size
    20
  • Inside Diameter
    1.12 in
  • Length
    1 in
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.53 in
  • Outside Diameter
    1.53 in
  • Weight
    0.53 lb

Details

  • Abrasion Resistance
    Premium
  • Application
    Applications using only refrigerant R134a.
  • Applications
    Applications using only refrigerant R134a.
  • Burst Pressure
    2500 psi
  • Color
    Black
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Hose Covering Material
    Polyester
  • Hose Pressure
    500 psi
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Chlorobutyl
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    500 psi
  • Maximum Temperature
    257 °F
  • Maximum Working Pressure
    500 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    250 to -40 °F
  • Pressure Rating
    500 psi
  • Standards Met
    SAE 100R5
  • Tube Material
    Chlorobutyl
  • Typical Applications
    Applications using only refrigerant R134a.
  • Working Pressure
    500 psi
  • Working Temperature Max
    257°F
  • Working Temperature Min
    -40°F

Overview

Mfr description
FC558-20 HOSE
  • Deliver performance and maximum uptime
  • Hoses exceed SAE J2064
  • Compatible with multiple refrigerants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought