Motion
330-5M-15

MEGADYNE
330-5M-15

RPP, 5 mm Pitch, 330 mm Pitch Length, 15 mm Width, 66 Teeth, Chloroprene Material
MI ITEM #03437982
MFR #330-5M-15
Price$22.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
330-5M-15

RPP, 5 mm Pitch, 330 mm Pitch Length, 15 mm Width, 66 Teeth, Chloroprene Material
MI ITEM #03437982
MFR #330-5M-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.31/each

Specifications

Dimensions

  • Overall Length
    330 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    330 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    66

Overview

Mfr description
330-5M-15 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought