Motion
56323
Disc Backing Pad, Density Rating: Medium, Hook & Loop Mount
MI ITEM #03438182
MFR #56323
Your Price$51.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad, Density Rating: Medium, Hook & Loop Mount
MI ITEM #03438182
MFR #56323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.71/each(List $64.64)

Overview

Mfr description
56323 -STYLE VACUUM PAD

Specifications

  • Density Rating
    Medium
  • Overall Length
    5-5/8 in
  • UPC_NO
    0616026563230
  • Mounting Type
    Hook & Loop
  • Weight
    0.1 lbs
  • Width
    3-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text